TEGERA 8 LEATHER GLOVE 8 M


Leather glove TEGERA 8

References
tegera:8-8
rubix:386A1392
ean:7392626000872
brand logo
brand logo
Technical specifications
Size8
Thermal performance level (EN 407)413X4X
Main materialLeather
See all Specifications

Product details : TEGERA 8 LEATHER GLOVE 8 M


TEGERA® 8, Welding and heat-resistant glove, unlined, 1,2 - 1,3 mm full grain cowhide, split cowhide, Cat. II, withstands contact heat up to 100°C, heat-resistant sewing thread, reinforced seams, for allround work

Technical specifications


Attributes
Size8
Thermal performance level (EN 407)413X4X
Main materialLeather
Contact heat resistance (EN 407)100 °C
ColourWhite
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
  • Usually arrives within 14 working days