Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Welder's glove
TEGERA 132A LEATHER GLOVE 9 L
TEGERA 132A LEATHER GLOVE 9 L
Welder's glove Tegera
References
tegera:
132-9
rubix:
45000012
ean:
7340118312163
Technical specifications
Size
9
Thermal performance level (EN 407)
41324X
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 132A LEATHER GLOVE 9 L
Technical specifications
Attributes
Size
9
Thermal performance level (EN 407)
41324X
Main material
Leather
Contact heat resistance (EN 407)
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.74
excl. VAT
/
Each
£
30.89
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 43-216 ACTIVARMR 3243B KEVLAR LEATHER GAUNTLETS YELLOW SIZE 11
TEGERA 19 LEATHER GLOVE 8 M
TEGERA 134 LEATHER GLOVE 7 S
TEGERA 132A LEATHER GLOVE 12 3XL
GISS 865186 G-WELD PREMIUM WELDING GAUNTLET COW LEATHER SIZE 11
TEGERA 19 LEATHER GLOVE 10 XL
PARWELD TIG GLOVE SIZE 10 1 PAIR
TEGERA 8 LEATHER GLOVE 10 XL
PORTWEST A520GRRXXL TIG WELDERS GAUNTLET GREY SIZE XXL
TEGERA 118A LEATHER GLOVE 12 3XL
TEGERA 19 LEATHER GLOVE 9 L
ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 10
ANSELL 43-216 ACTIVARMR 3243B KEVLAR LEATHER GAUNTLETS YELLOW SIZE 10
TEGERA 134 LEATHER GLOVE 10 XL
TEGERA 132A LEATHER GLOVE 13 4XL