BOLLE FUSV FUSION+ TRUE COLOUR COMPLETE HELMET SHADE 4/5-8/9-13 - BAG


Fusion+ Welding Mask

References
bollé safety:FUSV
rubix:80074673
ean:3660740005696
brand logo
brand logo
Technical specifications
Field of vision100 x 53 mm
Number of sensors4
See all Specifications

Product details : BOLLE FUSV FUSION+ TRUE COLOUR COMPLETE HELMET SHADE 4/5-8/9-13 - BAG


Electro-optic Mask (complete), variable hue 4/5-8/9-13. 8mm Cassette, field of view 100x53 mm + microfiber bag.

Strengths

4 Independent sensing sensors, field of view 100 x 53 mm. Selection of the welding tones and position grinding (tint 4). Variable shades 5-8/9-13. Reaction time 0,10 Ms. Low battery indicator & changeable battery. Permanent UV and IR Protection. 2 year warranty

Applications

Suitable for MIG/MAG welding, TIG and grinding operations.

Technical specifications


Attributes
Logistics dimensions (L x W x H)240x210x290 mm
Logistic Weight525 g
Field of vision100 x 53 mm
Number of sensors4
Weight525 g
Show UNSPSC/ECL@SS
£ 136.60 excl. VAT
/ Each
£ 163.92 incl. VAT
  • Usually arrives within 14 working days