ROEBUCK 866668 WELDON SHANK HSS ANNULAR CUTTER 15.5 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
See technical informationSee documentsReferences
Roebuck:866668
Rubix:216A5702
EAN:3660338207549

Documents
Product details : ROEBUCK 866668 WELDON SHANK HSS ANNULAR CUTTER 15.5 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Weldon shank HSS annular cutter 15,5 x 30 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 15.5 mm |
| Cutting depth | 30 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
- Usually arrives within 14 working days
