ROEBUCK 866679 WELDON SHANK HSS ANNULAR CUTTER 23 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
See technical informationSee documentsReferences
Roebuck:866679
Rubix:216A5713
EAN:3660338207655

Documents
Product details : ROEBUCK 866679 WELDON SHANK HSS ANNULAR CUTTER 23 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Weldon shank HSS annular cutter 23 x 30 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 23 mm |
| Cutting depth | 30 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 19.54 excl. VAT
/ Each
£ 23.45 incl. VAT
- Usually arrives within 14 working days
