ROEBUCK 866694 WELDON SHANK HSS ANNULAR CUTTER 37 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
See technical informationSee documentsReferences
Roebuck:866694
Rubix:216A5729
EAN:3660338207808

Documents
Product details : ROEBUCK 866694 WELDON SHANK HSS ANNULAR CUTTER 37 X 30 MM
Weldon shank hss annular core cutter length: 30 mm
Weldon shank HSS annular cutter 37 x 30 mm
Technical specifications
Attributes
| Body material | hss |
|---|---|
| Diameter | 37 mm |
| Cutting depth | 30 mm |
| Type of attachment | weldon |
| Fastening diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ Each
£ 48.12 incl. VAT
- Usually arrives within 14 working days
