Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
ROEBUCK 866724 WELDON SHANK HSS ANNULAR CUTTER 21 X 55 MM
ROEBUCK 866724 WELDON SHANK HSS ANNULAR CUTTER 21 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
References
roebuck:
866724
rubix:
216A5756
ean:
3660338208089
Technical specifications
Body material
HSS
Diameter
21
mm
Cutting depth
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866724 WELDON SHANK HSS ANNULAR CUTTER 21 X 55 MM
Weldon shank hss annular core cutter length: 55 mm
Technical specifications
Attributes
Body material
HSS
Diameter
21
mm
Cutting depth
55
mm
Type of attachment
Weldon
Fastening diameter
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.70
excl. VAT
/
Each
£
29.64
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
G & J HALL POWERBOR BLUE CUTTER IMPROVED PERFORMANCE 3 X 20MM X 25MM
KARNASCH 201690017 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 17MM
KARNASCH 201316085 85MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315053 53MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U025 25MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201315100 100MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U030 30MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH
KARNASCH 201315034 34MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316125 125MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690037 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 37MM
KARNASCH 201270U055 55MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH
KARNASCH 201255029 29MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201260U017 17MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U032 32MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690019 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 19MM