Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690037 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 37MM
KARNASCH 201690037 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 37MM
Chopping miller Karnasch
References
karnasch:
201690037
rubix:
230A2288
Product details
Technical specifications
Product details : KARNASCH 201690037 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 37MM
KARNASCH 201690037 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀37MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.71
excl. VAT
/
Each
£
101.65
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201265044 44MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315025 25MM DIA 40MM DEEP TCT DRILL BIT
KARNASCH 201315073 73MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201315040 40MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH
KARNASCH 201265026 26MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866728 WELDON SHANK HSS ANNULAR CUTTER 24 X 55 MM
KARNASCH 201680033 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 33MM
KARNASCH 201270U052 52MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866679 WELDON SHANK HSS ANNULAR CUTTER 23 X 30 MM
KARNASCH 201316066 66MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201270U051 51MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201690049 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 49MM
ROEBUCK 866681 WELDON SHANK HSS ANNULAR CUTTER 25 X 30 MM
KARNASCH 201316051 51MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201260U037 37MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM