ROEBUCK 866733 WELDON SHANK HSS ANNULAR CUTTER 28 X 55 MM

Weldon shank hss annular core cutter length: 55 mm

See technical informationSee documents

References

Roebuck:866733
Rubix:216A5765
EAN:3660338208171
WELDON SHANK HSS ANNULAR CUTTER LENGTH: 55 MM Diameter mm 28

Technical specifications

Body materialhss
Diameter28 mm
Cutting depth55 mm
See all Specifications

Documents

Product details : ROEBUCK 866733 WELDON SHANK HSS ANNULAR CUTTER 28 X 55 MM


Weldon shank hss annular core cutter length: 55 mm
Weldon shank HSS annular cutter 28 x 55 mm

Technical specifications


Attributes
Body materialhss
Diameter28 mm
Cutting depth55 mm
Type of attachmentweldon
Fastening diameter19.05 mm
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
  • Usually arrives within 14 working days