OSBORN 9902566342 WHEEL BRUSH CRIMPED WIRE S/S D200
Wheel brushes, crimped wire
See technical informationReferences
Osborn:9902-566.342
Rubix:387A5194
Manufacturer :9902566342
EAN:4013349322906



Product details : OSBORN 9902566342 WHEEL BRUSH CRIMPED WIRE S/S D200
Multi-row wheel brush with crimped wire, industrial quality, for mounting on stationary machines.
Strengths
Aggressive variant
TÜV-Süd certified (safety tested, production monitored)
Larger body, so more wire tips are simultaneously in use
High wire density
TÜV-Süd certified (safety tested, production monitored)
Larger body, so more wire tips are simultaneously in use
High wire density
Applications
On a workbench grinder or table deburrer for rust/paint removal, cleaning, roughening or deburring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x214x222 mm |
|---|---|
| Logistic Weight | 1182,28 g |
| Wire | steel |
| Brush diameter | 200 mm |
| Diameter | 200 mm |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 99.10 excl. VAT
/ Each
£ 118.92 incl. VAT
- Delivery usually within ( 5 ) days
