OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
Wheel brushes, knotted wire
See technical informationReferences
Osborn:6152-631.131
Rubix:80047732
Manufacturer :6152631131
EAN:4013349270160



Product details : OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
Knotted wheel brush, industrial quality, for general use on all common angle grinders.
Strengths
Aggressive and speedy cleaning; all wire tips are in use at the same time
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14
Applications
For roughing, deburring and simple rust removal work.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x135x141 mm |
|---|---|
| Logistic Weight | 288,8 g |
| Wire | steel |
| Brush diameter | 125 mm |
| Diameter | 125 mm |
| Reaming diameter | 22.2 mm |
Show UNSPSC/ECL@SS
£ 20.55 excl. VAT
/ Each
£ 24.66 incl. VAT
- Delivery usually within ( 5 ) days
