Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
Wheel brushes, crimped wire
References
osborn:
9902-566.361
rubix:
80982304
manufacturer :
9902566361
ean:
4013349322913
Technical specifications
Wire
Steel
Brush diameter
200
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
Multi-row wheel brush with crimped wire, industrial quality, for mounting on stationary machines.
Strengths
Aggressive variant
TÜV-Süd certified (safety tested, production monitored)
Larger body, so more wire tips are simultaneously in use
High wire density
Applications
On a workbench grinder or table deburrer for rust/paint removal, cleaning, roughening or deburring.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
216
x
219
mm
Logistic Weight
1275
g
Wire
Steel
Brush diameter
200
mm
Diameter
200
mm
Reaming diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.46
excl. VAT
/
Each
£
67.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66254406167 TWIST KNOTTED WHEEL BRUSHES 115X11X22.2
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
ROEBUCK CB2256H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 2.1/4 INCH FACE
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
OSBORN SINGLE ROW CRIMPED STEEL WIRE BRUSH 462291-0008
ROEBUCK BEV150H BEV-BRUSH 85MM DIAMETER 10MM BOR PTCH 1.50
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, WAVY DIAMETER 200MM 787594
OSBORN NOVOFLEX BRUSH 22MM HOLE SIZE X 240G 77264
OSBORN WIRE WHEEL 200 X 30 31.75MM 0.30 AM66162 566162
ROEBUCK RF0401H WIRE BRUSH REFILL SCTN 4 DIAMETER X 3/8 INCH B
OSBORN 9907011095 RINGLOCK
PFERD 43304002 KNOTTED WIRE BRUSH 178 X 13 X 22.2 MM INOX 0.50
OSBORN MICROABRASIVE TUBE BRUSH 0.7MM X 1000G SIC 056400
OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266