Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH150NPJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX 2VFH150NPJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VFH150NPJP06
rubix:
230A4347
Technical specifications
Load capacity
650
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH150NPJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
650
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.72
excl. VAT
/
Each
£
335.66
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V622NYBSWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARI
BLICKLE 267294 LS-GTH 202K CASTOR
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
BLICKLE HTH 75X95/20-95K ROLLERS
SPARTEX VSL200ARJP05SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V41Q080GNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V51Q125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY
SPARTEX 2VFH125NPJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED