Wheel, with standard solid rubber tyre, with synthetic rim
Load capacity | 80 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 30 mm |
Tyre:
Logistic Weight | 188 g |
---|---|
Load capacity | 80 kg |
Wheel diameter | 100 mm |
Wheel width | 30 mm |
Wheel housing/rim material | polypropylene |
Running sole/tire material | rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Running sole / tire colour | black |
Shore A Hardness | 80 Shore |
30 mm |
Usually arrives within 14 working days