Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q160PNRB12 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX V42Q160PNRB12 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
Caster for transport Spartex
References
spartex:
UK-V42Q160PNRB12
rubix:
230A3967
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V42Q160PNRB12 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.91
excl. VAT
/
Each
£
41.89
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V40Q080PNRB12 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX VSLF125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX 2VFH100APJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V50Q160NPJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V52A160APJP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
BLICKLE LKRA-TPA 80KF-FI-ELS 624882 LIGHT DUTY SWIVEL CASTOR
SPEED RUBBER SWIVEL PLATE 200MM 600KG
BLICKLE LKR-ALST-100K-FI PRESSED STEEL SWIVEL CASTOR W/BRAKE
SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B