NILFISK 302002904 ATTIX 995-0M/H SD XC TYPE 22 230V EU VERSION
Industrial vacuum cleaner ATTIX
See technical informationReferences
Nilfisk:302002904
Rubix:80371419
EAN:4005337129338
Product details : NILFISK 302002904 ATTIX 995-0M/H SD XC TYPE 22 230V EU VERSION
This powerful safety cleaner is the most powerful twin-motor safety cleaner for both dust class M and H. The Nilfisk ATTIX 9 cleaner is used a lot where there is a lot of fine dust, as for example in the powder coating-, food-, paint-and beverage industry and in milk powder silos. It is important to know that you choose the right container inlet so that you can dispose of waste in a dust-free and safe way. The container is equipped with two inlets and two safety caps: • For dust class M use the open disposal bag and the upper fitting and close the bottom inlet. • For dust class H use the lower intake in combination with the safety filter bag (required), and then close the upper intake. The machine has two standby turbines for guaranteed cooling resulting in a longer service life of the machine. The Nilfisk ATTIX 9 cleaner is officially approved for vacuuming dust types from dust class M &H, features a twin motor safety cleaner - the most powerful safety safety cleaner of its kind, has a STAINLESS STEEL tank with lifting mechanism for easy disposal of the extracted material and has a certified dust class H filter with verification of filter filtration.
Technical specifications
Attributes
| Power supply | 230 V |
|---|---|
| Tank | 50 l |
Show UNSPSC/ECL@SS
£ 5,278.43 excl. VAT
/ Each
£ 6,334.12 incl. VAT
- Usually arrives within 14 working days

