SPARTEX ECOR8A2 WING NUTS AMERICAN TYPE 8 DIN315 A2


wing nut

References
spartex:ECOR8A2
rubix:230A0739
manufacturer :881082
ean:3660338345654
WING NUT Wire diameter mm 8
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Threading diameter8 mm
Standarddin 315

Product details : SPARTEX ECOR8A2 WING NUTS AMERICAN TYPE 8 DIN315 A2


Wing nut
DIN 315. Material stainless steel
Ø8
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Threading diameter8 mm
Standarddin 315
Show UNSPSC/ECL@SS
£ 0.17 excl. VAT
/ Each
£ 0.20 incl. VAT
  • Usually arrives within 14 working days