Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Wing nut
M10 WINGNUT BZP PACK OF 50
M10 WINGNUT BZP PACK OF 50
Wing nut Rubix-UK
References
rubix-uk:
M10WINGNUT-ZP/50
rubix:
8861030
Technical specifications
Material/finishing
steel
Threading diameter
10
mm
Product details
Technical specifications
Product details : M10 WINGNUT BZP PACK OF 50
Mild steel wing nuts. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.33
excl. VAT
/
Each
£
29.20
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
M4 WING NUT BZP PACK OF 50
SPARTEX ECOR8A2 WING NUTS AMERICAN TYPE 8 DIN315 A2
SPARTEX ECOR10A2 WING NUTS AMERICAN TYPE 10 DIN315 A2
M5 WINGNUT BZP PACK OF 50
M10 WING NUT A2 PACK OF 25
M6 WINGNUT BZP PACK OF 50
M6 WING NUT A4 PACK OF 50
M8 WINGNUT BZP PACK OF 50
SPARTEX ECOR6A2 WING NUTS AMERICAN TYPE 6 DIN315 A2
M6 WINGNUT A2 PACK OF 50
M8 WING NUT A2 PACK OF 25
M4 WING NUT A2 PACK OF 50
M8 WINGNUT A2 PK OF 50
SPARTEX HEX NUTS A2-70 27 0934227L
SPARTEX HEX NUTS A4-80 16 0934416 15L