SPARTEX ECOR6A2 WING NUTS AMERICAN TYPE 6 DIN315 A2


wing nut

References
spartex:ECOR6A2
rubix:230A0738
manufacturer :881081
ean:3660338345647
WING NUT Wire diameter mm 6
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Threading diameter6 mm
Standarddin 315

Product details : SPARTEX ECOR6A2 WING NUTS AMERICAN TYPE 6 DIN315 A2


Wing nut
DIN 315. Material stainless steel
Ø6
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Threading diameter6 mm
Standarddin 315
Show UNSPSC/ECL@SS
£ 0.13 excl. VAT
/ Each
£ 0.16 incl. VAT
  • Usually arrives within 14 working days