SPARTEX ECOR10A2 WING NUTS AMERICAN TYPE 10 DIN315 A2


wing nut

References
spartex:ECOR10A2
rubix:230A0740
manufacturer :881083
ean:3660338345661
WING NUT Wire diameter mm 10
brand logo
brand logo
Technical specifications
Material/finishingstainless steel a2
Threading diameter10 mm
Standarddin 315

Product details : SPARTEX ECOR10A2 WING NUTS AMERICAN TYPE 10 DIN315 A2


Wing nut
DIN 315. Material stainless steel
Ø10
brand logo

Technical specifications


Attributes
Material/finishingstainless steel a2
Threading diameter10 mm
Standarddin 315
Show UNSPSC/ECL@SS
£ 0.32 excl. VAT
/ Each
£ 0.38 incl. VAT
  • Usually arrives within 14 working days