References
Pferd Tools:IBU 0880/M6 ST 0,15
Rubix:2587350
Manufacturer :43679001
EAN:4007220659533
Product details : PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679001
Developed for use with low rotational speeds of up to 1,000 RPM-Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders. In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets. Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.
Technical specifications
Attributes
| Length | 120 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Usually arrives within 14 working days



