Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885122 HSS TAP M3.0 X 0.5 PLUG
CUTLINE 885122 HSS TAP M3.0 X 0.5 PLUG
CUTLINE 885116 HSS TAP M2.0 X 0.4 PLUG
References
giss cutline:
885122
rubix:
215A7515
ean:
3660338384257
Technical specifications
Threading
M3x0,5
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885122 HSS TAP M3.0 X 0.5 PLUG
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M3x0,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.73
excl. VAT
/
Each
£
12.88
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER E500M4X.75NO1 TAP M4 X 0.75 MM 5976795
CUTLINE 885377 HSS STRAIGHT FLUTE TAP BSW 5/16 X 18 TAPER
DORMER E500M16NO3 TAP M16 X 2.00 MM 5975349
CUTLINE 885303 HSS TAP UNC 7/8 X 9 PLUG
DORMER E500M39NO3 TAP M39 X 4.00 MM 5976746
DORMER E500M2NO6 TAP M2 X 0.40 MM 5975732
CUTLINE 885460 HSS TAP BSPF 3/8 X 19 SECOND
DORMER E102M5NO8 TAP M5 X 0.80 MM 5974870
CUTLINE 885285 HSS TAP UNC 3/8 X 16 PLUG
CUTLINE 885500 HSS TAP BA 5 TAPER
CUTLINE 885146 HSS TAP M10.0 X 1.5 PLUG
GUHRING 01818 004.000 HAND TAPS 9018180040000
DORMER E108INO8 5975251 UNC 2B TAP SET
DORMER E500M3NO3 TAP M3 X 0.50 MM 5975707
ROEBUCK HSS TAP M4.0 X 0.7 SECOND