MITUTOYO 264-621 U-WAVE FIT BUZZER TYPE
Wireless Data Transmitter
See technical informationSee documentsReferences
Mitutoyo:264-621
Rubix:222A0442
EAN:4946368735597
Documents
Product details : MITUTOYO 264-621 U-WAVE FIT BUZZER TYPE
Strengths
•Easy data export to Easy data export to Microsoft® Excel® or other professional SPC software applications like mitutoyo measurLink
Transmitter confirms data transfer by a buzzer sound or a red/green LED signal
An IP67 transmitter
Low power consumption: 400.000 data transmissions with one battery
By using optional software (U-WAVE Event) it will also support a data request from a PC. This is ideal if the system is installed at an inaccessible side
Transmitter confirms data transfer by a buzzer sound or a red/green LED signal
An IP67 transmitter
Low power consumption: 400.000 data transmissions with one battery
By using optional software (U-WAVE Event) it will also support a data request from a PC. This is ideal if the system is installed at an inaccessible side
Technical specifications
Attributes
| Type | wireless data transmitter |
|---|
Show UNSPSC/ECL@SS
£ 243.21 excl. VAT
/ Each
£ 291.85 incl. VAT
- Usually arrives within 14 working days


