Withdrawal sleeve
Inner diameter | 40 mm |
---|---|
Male thread | M50x1,5 |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x50x50 mm |
---|---|
Logistic Weight | 108 g |
Inner diameter | 40 mm |
Male thread | M50x1,5 |
Width | 31 mm |
Series | AH |
Material | Steel |
Outer diameter | 50 mm |
Usually arrives within 14 working days