Withdrawal sleeve SNR
Inner diameter | 160 mm |
---|---|
Width | 134 mm |
Logistics dimensions (L x W x H) | 199x197x139 mm |
---|---|
Logistic Weight | 4440 g |
Inner diameter | 160 mm |
Width | 134 mm |
Series | AH3200 |
Outer diameter | 310 mm |
Weight | 4.35 kg |
Usually arrives within 14 working days