References
Spartex:879664
Rubix:209A7886
EAN:3660338331961

Documents
Product details : SPARTEX 879664 WOOD TRESTLE 250KG
Wooden trestleSteel screwed compass 2 x 135 mm 0.8mm thick opening up to 180°.
Screwed hinges.Bevelled base for greater stability.
For ref. 879665: frame assembled by gluing then screwing.
Screwed hinges.Bevelled base for greater stability.
For ref. 879665: frame assembled by gluing then screwing.
Technical specifications
Attributes
| Material | wood |
|---|---|
| Working height | 76 cm |
| Width | 80 cm |
| Load capacity | 250 kg |
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
- Usually arrives within 14 working days
