References
Spartex:879666
Rubix:209A7889
EAN:3660338331985

Documents
Product details : SPARTEX 879666 TRESTLE 400KG
Steel trestle Welded corners. Epoxy paint finish. Holds heavy loads
Technical specifications
Attributes
| Material | steel |
|---|---|
| Working height | 76 cm |
| Width | 790 cm |
| Load capacity | 400 kg |
Show UNSPSC/ECL@SS
£ 71.57 excl. VAT
/ Each
£ 85.88 incl. VAT
- Usually arrives within 14 working days
