STANLEY SAW HORSE 1-92-980 PACK OF 2
Sawhorse telescopic metal pair FatMax®
See technical informationSee documentsReferences
Stanley:1-92-980
Rubix:1008370
EAN:3253561929809

Technical specifications
| Material | metal, steel (leg);plastic (worktop) |
|---|---|
| Width | 690 mm |
Documents
Product details : STANLEY SAW HORSE 1-92-980 PACK OF 2
Strengths
Adjustable height
4 metal legs for extra heavy load, bases are individually adjustable
Anti-skid pads on top and legs to ensure stability
V-grooves for safely supporting pipes
Easy storage
Space-saving design
Maximum capacity 1150kg per pair
Dimensions (cm) 68.5 x 5 x 83
Maximum height 101 cm
4 metal legs for extra heavy load, bases are individually adjustable
Anti-skid pads on top and legs to ensure stability
V-grooves for safely supporting pipes
Easy storage
Space-saving design
Maximum capacity 1150kg per pair
Dimensions (cm) 68.5 x 5 x 83
Maximum height 101 cm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 110x690x840 mm |
|---|---|
| Package weight | 10400 g |
| Material | metal, steel (leg);plastic (worktop) |
| Width | 690 mm |
| Load capacity | 1135 kg |
Show UNSPSC/ECL@SS
£ 131.33 excl. VAT
/ Each
£ 157.60 incl. VAT
- Delivery usually within ( 7 ) days