STANLEY STST81337-1 FOLDING METAL SAWHORSE (PAIR) 450KG MAX. CAPACITY
Sawhorse
See technical informationReferences
Stanley:STST81337-1
Rubix:270A2534
EAN:3253561813375

Product details : STANLEY STST81337-1 FOLDING METAL SAWHORSE (PAIR) 450KG MAX. CAPACITY
Strengths
•Folding legs enable the quick setup and breakdown of the sawhorse onsite
Solid stable structure enables the support of up to 340kg (per pair)
Metal bar enables easy clamping
Can be clipped together and carried as a pair
Anti-Slip rubber pad creates friction on surface while cutting
Solid stable structure enables the support of up to 340kg (per pair)
Metal bar enables easy clamping
Can be clipped together and carried as a pair
Anti-Slip rubber pad creates friction on surface while cutting
Technical specifications
Attributes
| Material | metal (bar);rubber (pad) |
|---|---|
| Working height | 73.6 cm |
| Load capacity | 340 kg |
Show UNSPSC/ECL@SS
£ 45.87 excl. VAT
/ Each
£ 55.04 incl. VAT
- Delivery usually within ( 7 ) days









