References
Stanley:1-97-475
Rubix:2012321
EAN:3253561974755




Technical specifications
| Material | metal, steel (leg);plastic (worktop) |
|---|---|
| Working height | 78 cm |
| Width | 1090 mm |
Product details : STANLEY 1-97-475 FATMAX FOLD-UP SAWHORSE 1 PAIR
DescriptionLightweight and easy to transport. With its compact size it closes easily, forming a double package. Handle and optional shoulder strap that allows you to carry it anywhere. Side fasteners that allow 2 easels to be joined together. Aluminum legs. Combines the advantages of plastic with the strength of metal.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 125x202x1018 mm |
|---|---|
| Material | metal, steel (leg);plastic (worktop) |
| Working height | 78 cm |
| Width | 1090 mm |
| Load capacity | 340 kg |
Show UNSPSC/ECL@SS
£ 100.05 excl. VAT
/ Each
£ 120.06 incl. VAT
- Delivery usually within ( 7 ) days