STANLEY STST1-70713 FOLDING SAWHORSE TWIN PACK 69.3 X 10.5 X 81.5CM
FOLDING HAMMER SET OF 2 PCS (UC4-UU16)
See technical informationSee documentsReferences
Stanley:STST1-70713
Rubix:80163606
EAN:3253561707131

Documents
Product details : STANLEY STST1-70713 FOLDING SAWHORSE TWIN PACK 69.3 X 10.5 X 81.5CM
- Maximum load capacity of 450 Kg per pair- Integrated V-groove on top of trestle for cutting- Cable storage on sides, equipped with a tray for depositing tools- Strong, lightweight structure, equipped with non-slip rubber.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 130x700x822 mm |
|---|---|
| Package weight | 5900 g |
| Material | plastic (leg, worktop) |
| Width | 690 mm |
| Load capacity | 450 kg |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- In stock: Next day delivery