References
Stanley:STST1-70355
Rubix:45025154
EAN:3253561703553




Product details : STANLEY STST1-70355 JNR SAW HORSE PAIR
Description- Lightweight, easy to use and carry- Foldable and compact, ideal for storage- V-shaped groove- Non-slip rubber feet, for full and sturdy support- Tray, useful storage space.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 571x126x818 mm |
|---|---|
| Package weight | 4900 g |
| Width | 581 mm |
| Load capacity | 362 kg |
Show UNSPSC/ECL@SS
£ 48.56 excl. VAT
/ Each
£ 58.27 incl. VAT
- In stock: Next day delivery