Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 111M/S10 COMBINATION WRENCH SET
BAHCO 111M/S10 COMBINATION WRENCH SET
Wrench Set
References
bahco:
111M/S10
rubix:
80131422
ean:
7314150212965
Technical specifications
Number of elements
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 111M/S10 COMBINATION WRENCH SET
Technical specifications
Attributes
Logistic Weight
1020
g
Number of elements
10
Weight
960
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.94
excl. VAT
/
Each
£
112.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1952M/14T COMBINATION WRENCH SET
FACOM SET OF WRENCH 76.JN8
ROEBUCK Imperial Combination Wrench Spanner Set 880087 13 PIECE AF
GEDORE RED R09105024 24 PIECE METRIC COMBINATION SPANNER SET
Roebuck Imperial Combination Spanner Wrench Set A/F 7 piece 880116
FACOM SET OF WRENCH 97.JE6
FACOM 467BS.BOXPB MULTI FUNCTION BOX
BAHCO S138 SOCKET SET 1/4-3/8-1/2 138PCS
BRITOOL EXPERT 6 PCS O/S RNG WRENCH 8-19MM RAK
ROEBUCK SPAN SET 10PC RING MM-GBXCM10-1
GEDORE 15 PC SPANNER SET 1B-0115
STAHLWILLE 12/15PCSPANNERSET 96400651
FACOM 55A.JD12A BX,RLLANDPNL SE 55AJD12A
STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
6 - 32 COMBINATION SPANNER SET