Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BRITOOL EXPERT 6 PCS O/S RNG WRENCH 8-19MM RAK
BRITOOL EXPERT 6 PCS O/S RNG WRENCH 8-19MM RAK
Set of offset polygon wrench sets in inches
References
expert:
E111708
rubix:
2517362
ean:
3258951117088
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 6 PCS O/S RNG WRENCH 8-19MM RAK
Characteristics:
EAN: 3258951117088
Pack: 1
Contents: 8x9-10x11-12x13-14x15-16x17-18x19 mm.
Contents: Plastic rack
Qty: 6
Qty: 6
[g]: 980
Technical specifications
Attributes
Number of elements
6
Weight
980
g
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.46
excl. VAT
/
Each
£
73.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1320RM-6-7 RATCHET WRENCH DOUBLE FLAT
BAHCO D-DD/S20 IMPACT SHALLOW/DEEP SOCKET SET
BAHCO 1952M/SH12 SET WITH HOLDER FROM 8 TO 19
WERA 020012 JOKER WRENCH RATCHET COMBI AF 8PC
GEDORE 6-100 DOUBLE OPEN ENDED SPANNER SET 10 PCS 6-32 MM
BAHCO 1952M/7T COMBINATION WRENCH SET
BAHCO K8906M/8 IMPACT DEEP SOCKET SET 3/4
BAHCO 111M/17TL COMBINATION WRENCH SET
BAHCO 1320RZ-3/8-7/16 RATCHET WRENCH DOUBLE FLAT
MILWAUKEE 4932464258 METRIC COMBINATION SPANNER 15PC SET
FACOM SET OF WRENCH 41.JE12T
STAHLWILLE 7/05 COMBINATION RATCHETING SPANNER SET 5 PIECE 96411705
WERA 020110 JOKER 6004 SET 1 SELF-SETTING SPANNERS 4PC
STAHLWILLE 96430101 DOUBLE ENDED FLEXI-JOINT SPANNERS SET 8X9-20X20MM
FACOM BX, RLLANDPNL SET 55A.JE8T