References
Stahlwille:96400805
Rubix:80015441
EAN:4018754080618



Documents
Product details : 6 - 32 COMBINATION SPANNER SET
Set of straight combination wrenches
Features: DIN 3113, ISO 3318, form A. Made of chrome-vanadium steel, forged, matte chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Features: DIN 3113, ISO 3318, form A. Made of chrome-alloy steel, forged, chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Set contents: 8; 9; 10; 11; 12; 13; 14; 15; 17; 19 mm
Features: DIN 3113, ISO 3318, form A. Made of chrome-vanadium steel, forged, matte chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Features: DIN 3113, ISO 3318, form A. Made of chrome-alloy steel, forged, chrome-plated, star-profile box end offset 15°, with a stable shank with double T-profile.
Set contents: 8; 9; 10; 11; 12; 13; 14; 15; 17; 19 mm
Combination wrench set
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x85x467 mm |
|---|---|
| Logistic Weight | 4705 g |
| Number of elements | 26 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 477.90 excl. VAT
/ Each
£ 573.48 incl. VAT
- Usually arrives within 14 working days
