BAHCO 1931M/10T OPEN END WRENCH SET


Wrench Set

References
bahco:1931M/10T
rubix:118A7123
ean:7314151049409
brand logo
brand logo
Technical specifications
Number of elements10
See all Specifications

Product details : BAHCO 1931M/10T OPEN END WRENCH SET


Strengths

•Set includes 10 pieces: 4, 4. 5, 5, 5. 5, 6, 7, 8, 9, 10 and 11 mm
With same size each end
Open end angles of 82. 5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Available in black plastic pouch

Applications

radio, telecommunications, electrical and precision engineering, carburettors

Technical specifications


Attributes
Logistic Weight170 g
Number of elements10
Weight275 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 110.17 excl. VAT
/ Each
£ 132.20 incl. VAT
  • Usually arrives within 14 working days