Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BRITOOL EXPERT 4 PC COMBI WRENCH MODULE
BRITOOL EXPERT 4 PC COMBI WRENCH MODULE
Combination wrench modules
References
expert:
E110302
rubix:
2014518
ean:
3258951103029
Technical specifications
Number of elements
4
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 4 PC COMBI WRENCH MODULE
- Thermoformed tray
- Designed for inserting into roller cabinet drawers.
- Empty tray for module E194937: E113557.
- Empty tray for module E110302: E010508.
Characteristics:
EAN: 3258951103029
Pack: 1
Contents: 27-29-30-32 mm.
Qty: 4
Qty: 4
[g]: 2230
Technical specifications
Attributes
Number of elements
4
Weight
2230
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.26
excl. VAT
/
Each
£
103.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 441.JP8GRPPB 441 XL OGV GRIP COMBI W WALLET - 8 PCS
GEDORE 12PCCOMBISPANNER SET 7-0112
FACOM OPEN ENDED SPANNER SET 44.JU8T
BAHCO S106-PROMO SOCKET SET 1/4 INCH AND 1/2 DRIVE 106 PIECE
FACOM 467.ADAPT10-19 2X ADAPTORS FOR 10MM WRENCHES/19 MM WRENCHES
BAHCO 1320RM-16-17 RATCHET WRENCH DOUBLE FLAT
BAHCO S4RM-16-19 RATCHET WRENCH DOUBLE FLAT SET
STAHLWILLE IMPERIAL 96404812 COMBINATION SPANNER 1/4 - 3/4 10 PC SET
BAHCO SLX 17 SOCKET SET 3/4IN 17 PIECE
ROEBUCK SPAN SET 10PC RING MM-GBXCM10-1
FACOM 467B.J7PB SET OF 7 STD RATCHETING WRENCHES
WERA 073290 JOKER WRENCH RATCHET COMBI SET SB 4PC
FACOM 75.J9PB ANGLED-SOCKET WRENCH (6 X 6 POINTS) SET 9 PIECES (8 TO 1
GEDORE DOUBLE OPEN END SPANNER SET METRIC 6-120
GEDORE 1 B-080 OFFSET COMBI SPANNER SET METRIC