11-755-7 ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 7


HyFlex 11755

References
ansell:11-755-07
rubix:275A5877
manufacturer :11755070
ean:10076490617537
brand logo
brand logo
brand logo
Technical specifications
Size7
Cutting resistance levelA
Main materialHPPE
See all Specifications

Product details : 11-755-7 ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 7


  • Ultra-thin ANSI Cut level A5 / ISO Cut level E gloves with 4x more cut resistant* for unmatched protection
  • Touchscreen compatible glove for enhanced productivity
  • Ultra-lightweight design provides dexterity for handling and assembly of sharp parts

    *vs standard ANSI cut level A2 / ISO cut level B glove
Cut protection that you never want to take off.

Strengths

  • Lightest weight ANSI A5/ ISO Cut E glove featuring INTERCEPT™ Technology, these ultra-thin breathable gloves offer high cut resistance, while maintaining enhanced flexibility and tactility

  • Touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks

  • Designed to fit the natural shape of the hand to help reduce hand fatigue

  • Clean and skin friendly. Dermatologically approved by Dermatest®

Applications

Assembly & inspection of components.
Picking, fastening components.
Final assembly.
Applying finish to materials, products.

brand logo

Technical specifications


Attributes
Size7
Cutting resistance levelA
Main materialHPPE
Abrasion resistance level4
CoatingPolyurethane
Cuff styleKnit Wrist
TypeGlove
MaterialHPPE, Tungsten, Spandex, Polyester (Liner)
Show UNSPSC/ECL@SS
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
  • Usually arrives within 14 working days