DEWALT DCB546-XJ 54V/18V XR FLEXVOLT 6.0AH BATTERY
XR Flexvolt 54V 6.0A·h battery
See technical informationReferences
Dewalt:DCB546-XJ
Rubix:2582466
EAN:5035048646298






Product details : DEWALT DCB546-XJ 54V/18V XR FLEXVOLT 6.0AH BATTERY
XR FLEXVOLT 6.0A·h 54 V DEWALT DCB546 battery. Voltage: 54 V. Battery type: 6A·h Li-ion - 18V XR compatible. Load time: 60 min. Weight: 650 g.
Strengths
The DEWALT system ensures intelligent charging by adapting the delivered power according to the battery. Diagnostic system with LED charge level indicator: battery charged, battery charging, voltage drop and battery problems too cold or too hot.
Technical specifications
Attributes
| Capacity | 6 Ah |
|---|---|
| Voltage | 54 V |
| Type | li-ion |
| Weight | 1.08 kg |
Show UNSPSC/ECL@SS
£ 110.69 excl. VAT
/ Each
£ 132.83 incl. VAT
- In stock: Next day delivery