CHALLENGER AA67 BATTERY 12V DC 38AH

Valve Regulated SLA Battery

See technical information

References

Challenger:AA67
Rubix:229A9703
brand logo

Technical specifications

Capacity38 Ah
Voltage12 V
See all Specifications

Product details : CHALLENGER AA67 BATTERY 12V DC 38AH


Use in either standby [alarm panels and PSUs] or cyclic applications
For cyclic application the correct charging circuit must be used
High quality materials and construction
Sealed lead acid
Non spillable
Spade terminals
5 year normal service
6 months shelf life (82% capacity)

Technical specifications


Attributes
Capacity38 Ah
Voltage12 V
Typesla
  • Delivery usually within ( 3 ) days