References
Bosch:1600A016GK
Rubix:209A4749
EAN:3165140952958



Product details : BOSCH 1600A016GK 1.600.A01.6GK PROCORE 18V(1X8AH,C)UNI
The ProCORE 18V 12 A·h battery is ideal for the use of energy-intensive wireless machines such as grinders, drills or circular saws.
Strengths
Very large autonomy
- Power comparable to that of a wired model
- Flexible Power System: 100% compatible with all Bosch Professional 18V tools and chargers
- Longevity 135% higher than a standard battery thanks to COOLPACK 2.0 technology avoiding any risk of overheating
- Power comparable to that of a wired model
- Flexible Power System: 100% compatible with all Bosch Professional 18V tools and chargers
- Longevity 135% higher than a standard battery thanks to COOLPACK 2.0 technology avoiding any risk of overheating
Technical specifications
Attributes
| Capacity | 8 Ah |
|---|---|
| Voltage | 18 V |
| Type | battery |
Show UNSPSC/ECL@SS
£ 213.92 excl. VAT
/ Each
£ 256.70 incl. VAT
- Usually arrives within 14 working days
