MILWAUKEE 4932479265 M18 5.0AH REDLITHIUM-ION CHEMICAL RESISTANCE BATT

Battery

See technical informationSee documents

References

Milwaukee:4932479265
Rubix:260A3475
Manufacturer :4932479265
EAN:4058546370596
brand logo

Technical specifications

Capacity5 Ah
Voltage18 V
See all Specifications

Documents

Product details : MILWAUKEE 4932479265 M18 5.0AH REDLITHIUM-ION CHEMICAL RESISTANCE BATT


M18 5.0Ah Chemical Resistance REDLITHIUM™ battery for maximum performance. More run-time, more power and longer lifetime! Runs 20% cooler due to upgraded thermal protection for longer battery lifetime - more recharges. Advanced electronics and new housing material providing more protection against oils, solvents and greases. Glass-filled polymer housing increases product life and provides chemical resistance. Fuel gauge displays remaining run-time. Compatible with all M18 tools.

Strengths

•The new housing material provides greater protection against oils, solvents and lubricants
The glass-filled polymer housing increases product life and provides chemical resistance to oils and liquids
Provides up to 2.5x longer run time, up to 20% more energy and up to 2x longer battery life compared to other lithium-ion technologies and/or previous battery models
REDLITHIUM™ protection with REDLINK™ digital overload protection to prevent users from damaging cordless tools
Individual monitoring of the battery cells optimizes the running time of the tool and ensures a long service life
Durable metal frame battery construction with shock-responsive separators to prevent battery failure due to excessive vibration or drops
Water protection directs water away from the electronics and out of the battery
It can be used in extreme temperatures down to -20°C without compromising on operation and battery life
An on-board battery indicator helps the user maximize the efficiency of battery operation

Technical specifications


Attributes
Capacity5 Ah
Voltage18 V
Typebattery set
Modelm18 b5
£ 76.66 excl. VAT
/ Each
£ 91.99 incl. VAT
  • Delivery usually within ( 10 ) days