Cam Follower (Stud-type Track Roller)
Inner diameter | 6 mm |
---|---|
Width | 11 mm |
Sealing | two rubber seals |
Inner diameter | 6 mm |
---|---|
Width | 11 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | kr |
Material | bearing steel |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 2920 N |
Outer diameter | 16 mm |
Usually arrives within 14 working days