References
INA:NATR15
Rubix:100A0525
Manufacturer :0005796370000
EAN:4012802057362

Product details : INA NATR15 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x35x35 mm |
|---|---|
| Logistic Weight | 102 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Reference speed | 3600 rpm |
| Basic dynamic load, radial - Cr | 9700 N |
| Basic static load, radial - C0r | 14500 N |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ Each
£ 125.04 incl. VAT
- Delivery usually within ( 7 ) days
