Track roller NA
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 295 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na |
Material | steel |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 69500 N |
Basic dynamic load, radial - Cr | 40200 N |
Usually arrives within 14 working days