References
INA:NA2200-X-2RSR
Rubix:100A1724
Manufacturer :0000283980000
EAN:4012802424157

Product details : INA NA2200-X-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x30 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Cage | steel |
| Reference speed | 5500 rpm |
Show UNSPSC/ECL@SS
£ 34.28 excl. VAT
/ Each
£ 41.14 incl. VAT
- Delivery usually within ( 7 ) days
