Support rollers (Yoke-type track rollers)
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x80x80 mm |
---|---|
Logistic Weight | 811 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 32 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr |
Material | bearing steel |
Cage | other |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 72 N |
Basic dynamic load, radial - Cr | 57.2 N |
Usually arrives within 14 working days