Yoke type track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x47x47 mm |
---|---|
Logistic Weight | 240 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATV..-PP-A |
Reference speed | 1300 rpm |
Basic static load, radial - C0r | 42500 N |
Basic dynamic load, radial - Cr | 20300 N |
In stock: Next day delivery