SKF TRACK ROLLER BEARING NUTR 20 X


Support rollers (Yoke-type track rollers)

References
skf:NUTR 20 X
rubix:106A5468
manufacturer :16993
ean:7316577722058
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width25 mm
See all Specifications

Product details : SKF TRACK ROLLER BEARING NUTR 20 X


Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with an inner ring and have a thick-walled outer ring with a cylindrical running surface. They are supplied sealed and ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication.

Strengths

- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x47x47 mm
Logistic Weight245 g
Inner diameter20 mm
Outer diameter47 mm
Width25 mm
Sealingopen
Bearing Clearancecn
Seriesnutr
Materialbearing steel
Cageother
Limit speed3800 rpm
Basic static load, radial - C0r33.5 N
Basic dynamic load, radial - Cr28.6 N
Show UNSPSC/ECL@SS
£ 47.69 excl. VAT
/ Each
£ 57.23 incl. VAT
  • Usually arrives within 14 working days