INA NNTR70X180X85-2ZL TRACK ROLLER BEARING 6922710000
Yoke type track roller
See technical informationReferences
INA:NNTR70X180X85-2ZL
Rubix:229A4499
Manufacturer :0006922710000
EAN:4012802283990

Product details : INA NNTR70X180X85-2ZL TRACK ROLLER BEARING 6922710000
Yoke type track roller NNTR..-2ZL, CRB, full complement roller set, two-row, with inner ring, 3 ribs on outer ring, not pallet changer
Technical specifications
Attributes
| Logistic Weight | 12950 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 180 mm |
| Width | 85 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | nntr..-2zl |
| Material | steel |
| Basic dynamic load, radial - Cr | 345000 N |
| Basic static load, radial - C0r | 520000 N |
Show UNSPSC/ECL@SS
£ 2,222.05 excl. VAT
/ Each
£ 2,666.46 incl. VAT
- Delivery usually within ( 7 ) days
